7 cf 13-Cycle 4-Temperature Electric Dryer in White
7 cf 13-Cycle 4-Temperature Electric Dryer in White
Package Quantity Info:
EA: 1 IP: 1-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Connect to an individual branch circuit
- The dryer must be connected to the cold water faucet using new inlet hoses
- A time delay fuse or circuit breaker is recommended
- Rigid or flexible metal exhaust vent must be used
- Exhaust your dryer to the outside
Specifications
- ADA Compliant:
- No
- AMP:
- 30
- CEC Compliant:
- For Sale in CA
- Capacity:
- 7 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Depth:
- 27-3/4 in
- Height:
- 43-3/8 in
- Number of Cycles:
- 13
- Power Source:
- Electric
- Product Type:
- Front Load Dryer
- Type:
- Front Load Dryer
- Volts:
- 120/240V
- Width:
- 29 in