DESCRIPTION

  • Electronic temperature control
  • Fast freeze setting
  • Includes adjustable door bins, mid baskets, and slide-out wire shelves

Whirlpool SideKicks® Built-In All-Freezer in Stainless Steel

WEV188NYW

Freezer Capacity Cu ft :

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Collection
SideKicks®
Color Finish
Stainless Steel
Color Finish Category
Greys
Depth
31 in
Energy Star Compliant
Yes
Height
66-11/16 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Type
Upright
Volts
120V
Width
30 in

Starting at
Call for Pricing
  • QUANTITY