DESCRIPTION

  • Designed, engineered and assembled in the USA

Whirlpool Built-In Dishwasher

WWDF120PAF

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
AMP
20
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Decibel Rating dB
63 dB
Depth
24-1/2 in
Energy Star Compliant
No
Height
34-1/2 in
Lead Law Compliant
Yes
NSF Certified
No
Power Source
Electric
UL Listed
No
Volts
120V
WaterSense Labeled
No
Width
23-7/8 in

Starting at
Call for Pricing
  • QUANTITY