DESCRIPTION

  • Folding Tines
  • In-Door Silverware Basket
  • No One Has Fewer Repairs 20 Years in a Row
  • One-Hour Wash Cycle
  • Sani Rinse Option
  • Sensor Cycle
  • Soil Sensor
  • Tap Touch Controls
  • Total Coverage Spray Arm

Whirlpool Built-In Dishwasher

WWDF330PAH

Color Finish

 

SPECIFICATIONS

ADA Compliant
No
CEC Compliant
For Sale in CA
Color Finish
White
Color Finish Category
Whites
Decibel Rating dB
55 dB
Depth
24-1/2 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Handle Material
Plastic
Handle Type
Recessed
Height
34-1/2 in
Horsepower
1/8 hp
Lead Law Compliant
Yes
NSF Certified
No
Number of Settings
13
Power Source
Electric
UL Listed
No
Volts
120V
WaterSense Labeled
No
Width
23-7/8 in

Starting at
$444.0
EACH
  • QUANTITY