Duet® 27 in. 4.3 cf 11-Cycle Front Load Washer in Lunar Silver

Part #WWFW95HEXL  |  Item #4077557  |  Manufacturer Part #WFW95HEXL

Call for Pricing

Color/Finish: Lunar Silver

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Five temperature settings
  • Bulky Items Cycle
  • Add-A-Garment Indicator Light
  • Care Control Temperature Management
  • Clean washer cycle with Affresh®
  • Delicate Cycle
  • Normal/Casual Cycle
  • Quick Wash Cycle
  • Whitest Whites Cycle
  • On/Off Extra Rinse Option

ADA Compliant

Green

Specifications

ADA Compliant: Yes

AMP: 15

CEC Compliant: For Sale in CA

Capacity: 4.3 cu ft

Collection: Duet®

Color Finish: Lunar Silver

Color Finish Category: Silver Tones

Depth: 32-3/4 in

Energy Star Compliant: Yes

Green: Energy Star, Yes

Height: 38-1/2 in

Power Source: Electric

Type: Front Load Washer

UL Listed: Yes

Volts: 120V

WaterSense Labeled: No

Width: 27 in