Duet® 27 in. 7.4 cf 240V 13-Cycle Electric Steam Dryer in White

Part #WWED97HEXW  |  Item #4077523  |  Manufacturer Part #WED97HEXW

Call for Pricing

Color/Finish: White

Packaging Info:
  • Quantity Per 
  • Each: 1
  • Inner pack: 1

Added to your cart. View Cart
Log In / Create Account

How to get it:

No Store Selected

To see local availability for this item, please

Select a Store

Product Details

  • Quad Baffle Drying System
  • Ramp-up LED Drum light
  • Casual Cycle
  • Six temperature settings
  • Delicate Cycle
  • Quick Dry Cycle
  • 6th Sense™ technology
  • Y-Connector
  • Reversible door
  • Heavy Duty Cycle

ADA Compliant

Documents

Specifications

ADA Compliant: Yes

AMP: 30

CEC Compliant: For Sale in CA

Capacity: 7.4 cu ft

Collection: Duet®

Color Finish: White

Color Finish Category: Whites

Depth: 29-1/2 in

Height: 38-1/8 in

Interior Light: Yes

Number of Settings: 13

Power Source: Electric

Product Type: Front Load Dryer

Type: Front Load Dryer

UL Listed: Yes

Volts: 240V

Width: 27 in