28 in. 14 cu. ft. Top Mount Freezer and Full Refrigerator in Black

You last purchased this on
 
Whirlpool

28 in. 14 cu. ft. Top Mount Freezer and Full Refrigerator in Black

This product requires certification to purchase.
Brand image
You last purchased this on
 
Whirlpool

28 in. 14 cu. ft. Top Mount Freezer and Full Refrigerator in Black

  • Fast #
  • Part #WWRT104TFDB
  • Item #5025340
  • Manufacturer Part #WRT104TFDB
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: Black Select Color Finish Name
Log in or Create an Account to see product availability.
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Freezer temperature control
  • EZ connect ice maker compatible
  • Improved design
  • Quiet cooling
  • Requires Certification
  • ADA Compliant


Specifications

ADA Compliant:
Yes
AMP:
15
CEC Compliant:
For Sale in CA
Capacity:
14 cu ft
Color Finish Category:
Blacks
Color Finish Name:
Black
Depth:
32-1/4 in
Energy Star Compliant:
No
Freezer Capacity (Cu Ft):
3.87 cu ft
Handle Material:
Plastic
Height:
62-7/8 in
Installation Type:
Freestanding
Interior Light:
No
Number of Shelves:
1
Power Source:
Electric
Refrigerator Capacity (Cu Ft):
10.46 cu ft
Refrigerator Type:
Top Mount Freezer
UL Listed:
Yes
Volts:
115V
Width:
28 in