DESCRIPTION

  • Adjustable gallon door bins
  • Dual icemakers, small items bin, pizza pocket, triple crisper and produce drawer
  • Exterior ice and water with EveryDrop™ water filter
  • Five temperature option drawer with thaw setting
  • In-Door-Ice® system
  • MicroEdge® glass shelves
  • Panoramic LED lighting
  • StoreRight™ system
  • Two-tier freezer storage

Whirlpool French Door Refrigerator

WWRV986FDE

Color Finish

 

SPECIFICATIONS

ADA Compliant
Yes
AMP
20
CEC Compliant
For Sale in CA
Color Finish
Monochromatic Stainless Steel
Color Finish Category
Stainless Steel
Depth
35-3/4 in
Energy Star Compliant
No
Height
70-1/8 in
Installation Type
Freestanding
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
115V
Width
36 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY

DOCUMENTS