31-1/2 in. 4.2 cu. ft. Electric Front Load Washer in White
This product has been replaced by
Manufacturer Part #WFW560CHW
31-1/2 in. 4.2 cu. ft. Electric Front Load Washer in White
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Precision dispense
- Adaptive wash technology
- Closet-depth fit
- ENERGY STAR® qualified
- Capacity: 4.2 cu ft
- Smooth wave stainless steel wash basket
-
ADA Compliant
Specifications
- ADA Compliant:
- Yes
- AMP:
- 15
- Application:
- Laundry
- CEC Compliant:
- For Sale in CA
- Capacity:
- 4.2 cu ft
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- Control Type:
- Touch
- Depth:
- 31-1/2 in
- Energy Factor:
- 2.92
- Energy Star Compliant:
- Yes
- Green Product:
- Yes, Energy Star
- Height:
- 39-3/4 in
- Interior Light:
- Yes
- Number of Settings:
- 8
- Power Source:
- Electric
- RPM:
- 1200
- UL Listed:
- Yes
- Volts:
- 120V
- Width:
- 27 in