DESCRIPTION

  • Decibel Rating (dB): 54
  • Number of cycles: 5

Whirlpool Full Console Dishwasher 5-Cycle 4-Option

WWDF550SAA

Color Finish

 

SPECIFICATIONS

AMP
15
CEC Compliant
For Sale in CA
Color Finish
Black
Color Finish Category
Blacks
Depth
24 in
Energy Star Compliant
Yes
Green
Energy Star, Yes
Height
34-1/2 in
Lead Law Compliant
Yes
Power Source
Electric
UL Listed
Yes
Volts
120V
Width
23-9/16 in

Starting at
Call for Pricing
  • QUANTITY