15 in. 25-lb Capacity Ice Maker With Touch Control in Stainless Steel
This product has been replaced by
Manufacturer Part #WUI75X15HZ
Gold® 15 in. 25-lb Capacity Ice Maker With Touch Control in Stainless Steel
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Large capacity bin stores up to 25 lbs of ice
- The easy-to-access storage bin features a handy ice scoop
- Fast ice features make up to 50 lbs of ice every 24 hours
- Flat reversible door
- Electronic clean cycle
-
Lead Law Compliant
Specifications
- AMP:
- 15, 20
- Capacity:
- 25 lbs
- Collection:
- Gold®
- Color Finish Category:
- Stainless Steel
- Color Finish Name:
- Stainless Steel
- Depth:
- 25-3/8 in
- Height:
- 34-3/8 in
- Lead Law Compliance Level:
- Lead Law Compliant and Certified
- Lead Law Compliant:
- Yes
- Material:
- Stainless Steel
- NSF Certified:
- No
- Type:
- Ice Maker
- UL Listed:
- Yes
- Volts:
- 115V
- Width:
- 15 in