Whirlpool
Gold® 30 in. 300 cfm Canopy Round Ducted Hood in Stainless Steel
Part #WWVW73UC0LS | Item #9560656 | Manufacturer Part #WVW73UC0LS
How to get it:
Product Details
- 6 in. round duct
- 3-speed, 300 cfm motor class
- Grease filter
- ENERGY STAR® certified
- LED task lighting
- 65K BTU cooktop threshold
Specifications
ADA Compliant: No
AMP: 1.5
Application: Residential
Bulb Type: LED
CEC Compliant: For Sale in CA
CFM: 300
Collection: Gold®
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Control Type: Push
Depth: 20 in
Duct Shape: Round
Duct Size: 6 in
Ducted or Ductless: Ducted
Energy Star Compliant: Yes
Fan Speeds: 2
Filter Type: Charcoal
Green: Energy Star, Yes
Height: 28-3/5 in
Hood Vent Type: Canopy
Indoor Outdoor: Indoor
Installation Type: Wall Mount
Interior Light: Yes
Material: Stainless Steel
Sones: 6
UL Listed: No
Volts: 120V
Width: 30 in