Whirlpool
Gold® 30 in. Canopy Range Hood in Stainless Steel
Part #WGXW7330DXS | Item #4077561 | Manufacturer Part #GXW7330DXS
Width:
30 inHow to get it:
Product Details
- 3-Speed 300 CFM fan three fan speeds provide the right amount of ventilation for every meal you prepare
- Fluorescent lighting
- Dishwasher-safe mesh filters dishwasher-safe filters trap unwanted grease and odors and wash easily for reuse
- Includes damper and 300 CFM centrifugal blower
- With 6" round duct
- Vented only
Specifications
ADA Compliant: No
AMP: 15
Bulb Type: Fluorescent
CEC Compliant: For Sale in CA
CFM: 300
Collection: Gold®
Color Finish: Stainless Steel
Color Finish Category: Stainless Steel
Control Type: Push Button
Depth: 20 in
Duct Shape: Round
Duct Size: 6 in
Ducted or Ductless: Ducted
Energy Star Compliant: Yes
Fan Speeds: 3
Filter Type: Mesh
Green: Energy Star, Yes
Height: 28-7/8 in
Hood Vent Type: Canopy
Installation Type: Wall Mount
Interior Light: Yes
Material: Stainless Steel
Max CFM: 300
UL Listed: Yes
Volts: 120V
Width: 30 in
Entire Collection
-
Starting at $606.10