Control Switch in Whites
Control Switch in Whites
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Tools Needed: Multi screwdriver, needle-nose pliers and standard pliers
Specifications
- Color Finish Category:
- Whites
- Color Finish Name:
- White
- GSA Approved:
- No
- NSF Certified:
- No
- Product Type:
- Control Switch
- UL Listed:
- No