Plastic Wye Connector for Maytag, Kenmore, Amana, Admiral and Crosley Dryers
Plastic Wye Connector for Maytag, Kenmore, Amana, Admiral and Crosley Dryers
Frequently Purchased Together
Product Details
Specifications
- Brand Model Compatibility:
- Maytag, Kenmore, Amana, Admiral, Crosley Dryers
- End Connection 1:
- Male Threaded
- End Connection 2:
- Male Threaded
- End Connection 3:
- Male Threaded
- End Connections:
- Male Threaded
- Energy Star Compliant:
- No
- Fitting Size 1:
- 3/4 in
- Fitting Size 2:
- 3/4 in
- Fitting Size 3:
- 3/4 in
- Fitting Sizes:
- 3/4 in
- GSA Approved:
- No
- Material:
- Plastic
- Product Type:
- Wye Connector
- UL Listed:
- No