Whistle® 32 oz. Disinfectant Trigger Spray
Part #D91330 | Item #4442304 | Manufacturer Part #91330
$69.51
per CASE
Size:
32 ozProduct Details
- For use in hospitals, nursing homes, schools and hotels
- Tuberculocidal, virucidal and fungicidal
- Disinfects, degreases and deodorizes hard, nonporous surfaces
- Contains no phosphorus
Specifications
Application: Degreaser
Collection: Whistle®
Dilution Rate: Ready to Use
Material: Liquid
Product Type: Spray
SCAQMD Compliant: No
Size: 32 oz
Entire Collection
-
Starting at $103.11
-
Call for Pricing
-
Starting at $69.51