4-5/8 x 1/2 in. Clay Crayon in White

You last purchased this on
 
Markal®

4-5/8 x 1/2 in. Clay Crayon in White

This product requires certification to purchase.
Brand image
You last purchased this on
 
Markal®

4-5/8 x 1/2 in. Clay Crayon in White

  • Fast #
  • Part #L80320
  • Item #1401677
  • Manufacturer Part #80320
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Color Finish Name: White Select Color Finish Name
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Clay-based formula provides longer marking mileage
  • Special harder formula allows for superior marking in hot climates
  • Known in construction trades as "keel" or layout chalk
  • Marking range: -20°F to 150°F (-29°C to 66°C)
  • Requires Certification

Specifications

Application:
Concrete, Construction, Metal, Masonry, Plastic, Rubber, Stone, Wood
Color Finish Category:
Whites
Color Finish Name:
White
Depth:
5/8 in
GSA Approved:
No
Height:
4-5/8 in
Length:
4-5/8 in
Material:
Clay
Origin:
Domestic
Product Type:
Crayon
Temperature Range:
-20 to 150 Deg F (-29 to 66 Deg C)
Tool Type:
Marker
Weight:
0.065 lb
Width:
5/8 in