Scented 7-7/10 in. Lightly Scented Baby Wipe

Part #HPMBWSDP  |  Item #7462010  |  Manufacturer Part #PM-BWSDP

Call for Pricing per CASE

Length:

7-7/10 in
To see availability for this product, Create an Account.
Already a customer? Login

Product Details

  • Disposable baby wipes

Specifications

Collection: Scented

EPA Compliant: No

EcoLogo Certified: No

FSC Certified: No

Green Seal Certified: No

Length: 7-7/10 in

Package Quantity: Case of 8

Product Type: Baby Wipes

Width: 6-7/10 in