DESCRIPTION

  • Adheres to most surface; wood, drywall, glass, masonry, brick, concrete and metal
  • Cured caulk is mildew and rust resistant
  • High performance - features excellent adhesion
  • Ideal for filling joints and openings around doors, windows, baseboards, trim, siding and vents
  • Paintable and stainable for interior and exterior

White Lightning Products 3006™ 10 oz. Acrylic Latex Silicone Caulk

WWL30067

Color Finish

 

SPECIFICATIONS

ASTM Specifications
ASTM C-834, ASTM C-919, ASTM D-217, ASTM E-90
Collection
3006™
Color Finish
Clear
GSA Approved
No
Material
Acrylic Latex
Size
10 oz
Temperature Range
Up to 180 Deg F
UL Listed
No

Starting at
$2.99
EACH
  • QUANTITY