Sweat Hydronic Zone Valve 50 psi 240F 0.4 Amp Water
Sweat Hydronic Zone Valve 50 psi 240F 0.4 Amp Water
-
Pick Up: Not available
-
Shipping: Not available
Frequently Purchased Together
Product Details
- Stainless steel valve stem
- Motor can be removed without draining system.
- Up to 50 psi
- Wattage: Two medium base 100 W max.
Specifications
- AMP:
- 0.4
- Depth:
- 2-5/8 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 6-1/4 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 50 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 1-1/4 in
- Volts:
- 24V
- Width:
- 4-5/8 in