DESCRIPTION

  • Board mount limit control with 1/2" bimetal disc
  • Compact, cost-effective and versatile design
  • Length: 3-3/25"
  • Opens at 170 ° F, and closes at 130 ° F

White Rodgers 1/2 in. Bimetal Disc Board Mount Limit Control

W3L096

Maximum Temperature:

170

SPECIFICATIONS

Maximum Temperature
170
Width
1/2 in

Starting at
$27.73
EACH
  • QUANTITY