1 in. Zone Valve 3 Wire
1 in. Zone Valve 3 Wire
Frequently Purchased Together
Product Details
- Quiet operation
- Automatic recycling manual operator shows valve position at all times
- Stainless steel valve stem
- Motor can be removed from valve assembly without draining assembly
- Built in auxiliary contacts to control burner or circulator relay
Specifications
- AMP:
- 0.4
- Depth:
- 2-5/8 in
- End Connection 1:
- Sweat
- End Connection 2:
- Sweat
- End Connections:
- Sweat
- Height:
- 5-7/8 in
- Material:
- Stainless Steel
- Maximum Temperature:
- 240
- Pressure - Maximum:
- 50 psi
- Recommended Valve Application:
- Water
- Valve Size:
- 1 in
- Volts:
- 24V
- Width:
- 4-5/8 in