DESCRIPTION

  • Built-in pressure taps
  • Combination gas valve designed for use with non-piloted intermittent ignition systems
  • Inlet and outlet screens
  • Natural gas or LP gas, conversion kit included
  • Pipe size: 1/2" x 1/2"
  • Quick connect 1/4" terminals
  • Regulator setting: 3-1/2"
  • Slow opening single stage gas valve

White Rodgers 1-Stage Slow Opening Combination Universal Gas Valve

W36J24214

Inlet Outlet:

1/2 in inlet/ 1/2 in outlet

SPECIFICATIONS

BTU
140000
Fuel Type
LP Gas, Natural Gas
Inlet Outlet
1/2 in inlet/ 1/2 in outlet
Power Source
Gas

Starting at
$149.53
EACH
  • QUANTITY