120V Silicon Carbide Hot Surface Ignitor
767A Series 120V Silicon Carbide Hot Surface Ignitor
Frequently Purchased Together
Product Details
- Lead length: 19-1/8"
- Insulated up to 200°
- Silicon carbide, hot surface igniter
- Works with 15, 17, or 45 second HIS systems
- W style mounting block
Documents
Specifications
- Brand Model Compatibility:
- Emerson Furnaces, Goodman, York, Nordyne, Trane, Amana, Armstrong
- Cable Length (ft):
- 19-1/8 in
- Collection:
- 767A Series
- Height:
- 2-1/5 in
- Ignitor Type:
- Hot Surface
- Length:
- 19-1/8 in
- Type:
- W767A371
- Volts:
- 120V
- Width:
- 9-1/10 in