DESCRIPTION

  • Adjustable limit control allows you to set the temperature set point to match your specific needs
  • Includes thermostat and tab-to-screw terminals
  • Quick connect, 1/4" terminals are standard
  • Reduces inventory while providing coverage for a wide range of temperature applications
  • Replaces the majority of fixed disc thermostats now on heating equipment and various appliances
  • Temperature range: 135° F to 175° F, 79° C to 57° C

White Rodgers 135 - 175 Adjustable Snap Disc Limit Control

W3L051

Volts:

120/240V

SPECIFICATIONS

Depth
1 in
Height
1-1/2 in
Length
1-3/4 in
Volts
120/240V
Width
1-3/4 in

Starting at
$28.43
EACH
  • QUANTITY