DESCRIPTION

  • Built-in pressure taps
  • Combination gas valve designed for use with non-piloted intermittent ignition systems
  • Fast opening 2-stage gas valve
  • Inlet and outlet screens
  • Natural gas or LP gas, conversion kit included
  • Pipe size: 1/2" x 1/2"
  • Quick connect 1/4" terminals
  • Regulator settings: HI 3-1/2", LO - 1-1/2"

White Rodgers 140000 BTU Combination Gas Valve

W36J54214

Inlet Outlet:

1/2 in inlet/ 1/2 in outlet

SPECIFICATIONS

BTU
140000
Inlet Outlet
1/2 in inlet/ 1/2 in outlet
Volts
24V

Starting at
$222.74
EACH
  • QUANTITY