DESCRIPTION

  • Accurate within 1° F
  • Compatible with single stage heating and cooling systems
  • Large LCD display with backlight
  • Millivolt compatible
  • Programmable 5-2 day schedule

White Rodgers 70 Series 2 Day Programmable Digital Thermostat

W1E78151

Stages:

1H/1C

SPECIFICATIONS

Collection
70 Series
Configuration
Horizontal, Vertical
Depth
1-1/8 in
Height
5-5/16 in
Power Source
Battery, Electric, Hardwired
Programmability
Programmable
Stages
1H/1C
Touch Screen
No
Volts
24V
Width
3-3/16 in

Starting at
$67.89
EACH
  • QUANTITY