DESCRIPTION

  • Accurate within 1° F
  • Classic white color
  • Compatible with 2 heat, 1 cool heat pump systems
  • Economical upgrade from mechanical thermostats
  • Energy management recovery
  • Hardwired, with optional battery backup
  • Large LCD display with backlight
  • Programmable 5-2 day schedule

White Rodgers 70 Series 2 Heat 1 Cool 5 + 2 Day Programmable Digital Thermostat

W1F72151

Stages:

2H/1C

SPECIFICATIONS

Collection
70 Series
Configuration
Horizontal, Vertical
Depth
1-1/8 in
Height
3-3/4 in
Power Source
Battery, Electric, Hardwired
Programmability
Programmable
Stages
2H/1C
Touch Screen
No
Volts
24V
Width
5-1/8 in

Starting at
$90.83
EACH
  • QUANTITY