DESCRIPTION

  • DPDT universal switching, plug-in relay
  • Dimensions: 2-1/8" H x 1-7/8" W x 2-1/4" D
  • Replaces relay on White-Rodgers models 90-112, 90-113, 90-117, 90-118E, 90-119, 90-130
  • Suited for use in vending machines, appliances, heating and air conditioning applications and general purpose switching
  • Two pole switching relay

White Rodgers 2-Pull 2-Throw Fan Relay

W90340

Volts:

24V

SPECIFICATIONS

Height
2-1/4 in
Length
2-1/8 in
Temperature Rating
130
Volts
24V
Width
1-7/8 in

Starting at
$17.59
EACH
  • QUANTITY

DOCUMENTS