DESCRIPTION

  • Auto second stage delay, dipswitch selectable
  • Features 3A fuse protection
  • Flame current measurement points
  • Historical Fault Retrieval by Pushbutton
  • Kit includes 50M51-843 control module, universal 120V nitride igniter kit, and installation instructions with OEM cross-reference
  • Pressure switch inputs and monitoring
  • Tri-color LED furnace status lights
  • Two stage gas valve output

White Rodgers 2-Stage Hot Surface Ignitor Control Repair Kit

W21M51U843

Length:

5-1/4 in

SPECIFICATIONS

Depth
1-1/4 in
Height
8 in
Length
5-1/4 in
Volts
120V
Width
5-1/4 in

Starting at
$435.01
EACH
  • QUANTITY