DESCRIPTION

  • Auto second stage delay, dipswitch selectable
  • Features 3A fuse protection
  • Historical Fault Retrieval by Pushbutton
  • Kit includes module, igniter kit and wiring harness
  • Tri-color LED furnace status lights
  • Two stage wiring harness for Amana and Goodman

White Rodgers 2 Stage Hot Surface Ignitor Control Repair Kit

W21V51U843

Volts:

24V

SPECIFICATIONS

Depth
1-1/4 in
Height
8 in
Length
5-1/4 in
Volts
24V
Width
5-1/4 in

Starting at
$426.48
EACH
  • QUANTITY