DESCRIPTION

  • Double quick-connect terminals for combination loads
  • Electric heat sequencer with 24V input control
  • Four switches
  • Most contacts can be used as auxiliary contacts, except M1 and M2
  • Multi-poise mounting
  • Off timings: 1 to 110 seconds
  • On timings: 1 to 110 seconds

White Rodgers 2 Time 4 Switch Electric Heat Sequential

W24A346

Volts:

120/480V

SPECIFICATIONS

Depth
2 in
Height
1-7/8 in
Volts
120/480V
Width
3-1/4 in

Starting at
$55.39
EACH
  • QUANTITY