240V 2/5 in. HVAC Fan Control

You last purchased this on
 
White-Rodgers

240V 2/5 in. HVAC Fan Control

This product requires certification to purchase.
You last purchased this on
 
White-Rodgers

240V 2/5 in. HVAC Fan Control

  • Fast #
  • Part #W3F01180
  • Item #963070
  • Manufacturer Part #3F01-180
4.4 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Close on rise switch action
  • Fixed temperature settings: cut-in - 180° F, cut-out - 160° F
  • Fan control
  • Requires Certification

Documents


Specifications

Height:
2/5 in
Length:
1-1/4 in
Maximum Temperature:
180
Volts:
240V