24V 2-Pull 2-Throw Fan Relay White Rodgers

You last purchased this on
 
White-Rodgers

24V 2-Pull 2-Throw Fan Relay White Rodgers

This product requires certification to purchase.
You last purchased this on
 
White-Rodgers

24V 2-Pull 2-Throw Fan Relay White Rodgers

  • Fast #
  • Part #W90340
  • Item #76044
  • Manufacturer Part #90-340
3.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Suited for use in vending machines, appliances, heating and air conditioning applications and general purpose switching
  • Replaces relay on White-Rodgers models 90-112, 90-113, 90-117, 90-118E, 90-119, 90-130
  • Two pole switching relay
  • Dimensions: 2-1/8" H x 1-7/8" W x 2-1/4" D
  • DPDT universal switching, plug-in relay
  • Requires Certification

Documents


Specifications

AMP:
0.334
Application:
Air Conditioning, Appliances, Heating, Vending Machines
Depth:
1-7/8 in
Height:
2-1/4 in
Length:
2-1/8 in
Maximum Temperature:
130
Minimum Temperature:
-40
Power Source:
Electric
Product Type:
Relay
Temperature Range:
-40 to 130 Deg F
Temperature Rating:
130
Volts:
24V
Width:
1-7/8 in