DESCRIPTION

  • Compact, totally enclosed design with isolated coil and mounting bracket
  • For heating and cooling applications and general switching
  • Heavy-duty, general-purpose relay operates in any position
  • Quiet, reliable and economical
  • RBM type 184 relay
  • SPDT switching
  • Temperature range: 40° F to 150° F

White Rodgers 24V SPDT Fan Relay

W90370

Length:

1-1/2 in

SPECIFICATIONS

Depth
2 in
Height
3-1/5 in
Length
1-1/2 in
Temperature Range
40 to 150 Deg F
Temperature Rating
150
UL Listed
Yes
Volts
24V
Width
1-1/2 in

Starting at
$16.03
EACH
  • QUANTITY

DOCUMENTS