16 x 25 x 4 in. Air Filter MERV 8 (Pack of 3)
16 x 25 x 4 in. Air Filter MERV 8 (Pack of 3)
-
Pick Up: Not available
-
Shipping: Not available
Product Details
Specifications
- Depth:
- 4 in
- Disposable:
- No
- Height:
- 25 in
- MERV Rating:
- 8
- Package Quantity:
- Pack of 3
- Size:
- 16 in x 25 in x 4 in
- Width:
- 16 in