3/4 in. Comfort-set 90 Index Remote Sensor

You last purchased this on
 
White-Rodgers

3/4 in. Comfort-set 90 Index Remote Sensor

This product requires certification to purchase.
You last purchased this on
 
White-Rodgers

3/4 in. Comfort-set 90 Index Remote Sensor

  • Fast #
  • Part #WF1451328
  • Item #1639123
  • Manufacturer Part #F145-1328
4.2 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Used to sense temperature remotely when the thermostat is installed in a different room or poor temperature sensing location
  • Digital signal output provides superior temperature control, even over long wire runs
  • Compatible with Emerson® Blue™ and White-Rodgers™ 90-series thermostats that have the wired indoor remote sensor option
  • Dimensions: 2-1/8" H x 3-1/2" W x 3/4" D
  • Temperature range: 40° F to 99° F
  • Operates between 0 and 90 percent room humidity, non-condensing
  • Perfect for securing the thermostat in one area or room while sensing temperature in the conditioned space
  • No temperature variance caused by wire resistance
  • Classic white color
  • Requires Certification

Specifications

Height:
3/4 in
Width:
3-1/2 in