Sweat Hydronic Zone Valve 50 psi 240F 0.2 Amp Water

You last purchased this on
 
White-Rodgers

Sweat Hydronic Zone Valve 50 psi 240F 0.2 Amp Water

This product requires certification to purchase.
You last purchased this on
 
White-Rodgers

Sweat Hydronic Zone Valve 50 psi 240F 0.2 Amp Water

  • Fast #
  • Part #W1361102
  • Item #804988
  • Manufacturer Part #1361-102
4.6 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Quiet operation
  • Four zone valves operate with one 40 VA transformer
  • Stainless steel valve stem
  • Motor can be removed from valve assembly without draining system
  • Built-in auxiliary contacts to control burner or circulator relay
  • Both main valve seat, line-interrupter seal with line pressure
  • Valve position visible at all times with automatic recycling manual operator
  • Requires Certification

Recommended Accessories


Specifications

AMP:
0.2
Depth:
2-5/8 in
End Connection 1:
Sweat
End Connection 2:
Sweat
End Connections:
Sweat
Height:
5-5/8 in
Material:
Stainless Steel
Maximum Temperature:
240
Pressure - Maximum:
50 psi
Recommended Valve Application:
Water
Type:
W1361102
Valve Size:
3/4 in
Volts:
24V
Width:
4-5/8 in