40V Multi-Mount Transformer

You last purchased this on
 
White-Rodgers

90-T Series 40V Multi-Mount Transformer

This product requires certification to purchase.
You last purchased this on
 
White-Rodgers

90-T Series 40V Multi-Mount Transformer

  • Fast #
  • Part #W90T40M1
  • Item #962603
  • Manufacturer Part #90-T40M1
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
Out of Stock
  • Pick Up: Not available
  • Shipping: Not available

Frequently Purchased Together

Product Details

  • Universal mounting with plate
  • Primary: 120V
  • For industrial, heating and air conditioning controls applications
  • Output secondary: 24VAC
  • Requires Certification

Documents


Specifications

Collection:
90-T Series
Power Source:
Electric
Product Type:
Transformer
Volts:
120VAC, 24VAC