DESCRIPTION

  • Accurate within 1° F
  • Auto changeover from heat to cool
  • Compatible with single stage heating, cooling and heat pump systems, without auxiliary
  • Dual power, can be hardwired or battery powered
  • Exclusive, easy push-connect color coded terminals
  • Features an easy to read, 2" Blue™ display with backlight
  • Programmable 5-1-1 day schedule

White Rodgers 45-90 Programmable Digital Thermostat

W1F800471

Stages:

1H/1C

SPECIFICATIONS

Depth
1-1/5 in
Height
3-2/5 in
Power Source
Battery
Programmability
Programmable
Stages
1H/1C
Volts
24V
Width
4-2/5 in

Starting at
$128.39
EACH
  • QUANTITY