DESCRIPTION

  • Accurate within 1° F
  • Battery powered or hardwired with common wire
  • Compatible with single stage heating, cooling and heat pump systems, without auxiliary
  • Energy management recovery
  • Features an easy to read, 2" Blue™ display with backlight
  • Millivolt compatible
  • Programmable 5-1-1 day schedule
  • Push-connect color coded terminals for easy installation

White Rodgers 5 + 1 + 1 Day Programmable Digital Thermostat

W1F800261

Stages:

1H/1C

SPECIFICATIONS

Depth
1-1/2 in
Height
3-4/5 in
Power Source
Battery
Programmability
Programmable
Stages
1H/1C
Volts
24V
Width
4-4/5 in

Starting at
$107.92
EACH
  • QUANTITY