DESCRIPTION

  • Accurate within 1° F
  • Compatible with single-stage heating, cooling and heat pump systems, without aux
  • Configuration menu allows keypad selection of options
  • Energy management recovery
  • Large LCD display with backlight
  • Permanent program retention during power loss
  • Programmable 5-1-1 day schedule
  • Selectable Celsius or Fahrenheit temperature display

White Rodgers 5 + 1 + 1 Day Programmable H Power Thermostat

W1F80361

Stages:

1H/1C

SPECIFICATIONS

Depth
1-1/10 in
Height
3-4/5 in
Power Source
Battery
Programmability
Programmable
Stages
1H/1C
Volts
24V
Width
6 in

Starting at
$119.24
EACH
  • QUANTITY