White-Rodgers Direct Replacement 120V Carbide Hot Surface Ignitor
767A Series White-Rodgers Direct Replacement 120V Carbide Hot Surface Ignitor
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Works with 15, 17 or 45 second HSI systems
- All models includes ceramic wire nuts for cut and strip connections
- Multiple mounting styles
- CGA Certified.
- No. F767A-365. 1/4" female spade terminals, uninsulated. AGA Certified.
- Extensive cross reference information on our website or download the WR Mobile App
Specifications
- Brand Model Compatibility:
- Furnace Equipment
- Collection:
- 767A Series
- Fuel Type:
- Propane, Natural Gas
- Height:
- 8-5/8 in
- Length:
- 5-1/4 in
- Material:
- Lead
- Power Source:
- Gas
- Product Type:
- Ignitor
- Volts:
- 120V
- Width:
- 1-1/4 in