Programmable Evaporative Cooler Controller Kit

You last purchased this on
 
White-Rodgers

Programmable Evaporative Cooler Controller Kit

This product requires certification to purchase.
You last purchased this on
 
White-Rodgers

Programmable Evaporative Cooler Controller Kit

  • Fast #
  • Part #W21D286
  • Item #3333203
  • Manufacturer Part #21D28-6
5 out of 5 Customer Rating
This product requires certification to purchase.

X Points
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Add $45.00 more to cart to get FREE Shipping
  • Pick Up: Not available
  • Shipping: Available for immediate shipment

Frequently Purchased Together

Product Details

  • Separate fan and pump relays
  • Relay panel is removable from enclosure to facilitate field wiring
  • Fully automatic system designed with a fan delay to pre-wet the cooler pads before the fan starts
  • Integral transformer
  • Requires Certification

Specifications

Brand Model Compatibility:
1F51-619, 1F51W-619 and 1D51W-632 Thermostats
Height:
12-1/2 in
Length:
6-1/4 in
Power Source:
Electric
Product Type:
Evaporative Cooler
Programmability:
Non-programmable
Temperature Range:
50 to 95 Deg F
Volts:
120/240V
Width:
6-1/4 in