DESCRIPTION

  • Class 2 energy limiting transformer
  • Color-coded primary leads
  • Dimensions: 4" H x 3-1/4" W x 2-31/50" D
  • Foot mount, open construction
  • For industrial, heating and air conditioning controls applications
  • Overload and short circuit protection with extended secondary short circuits that cause primary winding to open, minimizing fire hazards
  • Primary: 120V, 208V or 240V, 60VA, at 50Hz or 60Hz
  • Secondary: 24V

White Rodgers 60VA 120/208/240VPR ft. Mount Trans

W90T60C3

Volts:

120/208/240V

SPECIFICATIONS

Height
4 in
VA Rating
60.0
Volts
120/208/240V
Width
3-1/4 in

Starting at
$71.93
EACH
  • QUANTITY