DESCRIPTION

  • Air filter change indicator
  • Choice of 7 day, 5/1/1 day programmable or non-programmable
  • Coded keypad lockout
  • Configuration menu allows keypad selection of options
  • Fossil fuel or electric heat compatible
  • Indefinite setpoint hold
  • Large LCD with backlight
  • Permanent program retention during power loss
  • Permanent program retention during power loss, no batteries needed

White Rodgers 7 Day Programmable Hardwire/Battery Power Thermostat

W1F85277

Stages:

SPECIFICATIONS

Depth
1-1/10 in
Height
3-4/5 in
Power Source
Battery
Programmability
Programmable
Stages
Variable
Volts
24V
Width
6-1/5 in

    • Need Help?

      1-800-721-2590

      Contact us between 8AM and 8PM EST, Monday - Friday

     
     

Starting at
Call for Pricing
  • QUANTITY