Direct Replacement 120V Carbide Hot Surface Ignitor for Amana, Lennox
767A Series Direct Replacement 120V Carbide Hot Surface Ignitor for Amana, Lennox
-
Pick Up: Not available
-
Shipping: Not available
Product Details
- Universal replacements have 5.5" leads, rated 480°F (250°C).
- Electrical rating 120V AC, 60 Hz, 5A.
- Use with 15, 17 or 45 second warm up time systems.
- CGA Certified.
- No. F767A-365. 1/4" female spade terminals, uninsulated.Compliances.AGA Certified.
- Two terminal receptacles with .093 male pins.
Specifications
- AMP:
- 5
- Brand Model Compatibility:
- All Gas Fired Equipments
- Collection:
- 767A Series
- Ignitor Type:
- Hot Surface
- Length:
- 6 in
- Volts:
- 120V