This product requires certification to purchase.

80V Silicon Nitride Hot Surface Ignitor

White-Rodgers

768A Series 80V Silicon Nitride Hot Surface Ignitor

  • Fast #
  • Part #W768A843
  • Item #3332983
  • Manufacturer Part #768A-843
4.8 out of 5 Customer Rating
Brand image
White-Rodgers

768A Series 80V Silicon Nitride Hot Surface Ignitor

  • Fast #
  • Part #W768A843
  • Item #3332983
  • Manufacturer Part #768A-843
4.8 out of 5 Customer Rating

X Points

Package Quantity Info:

Each: 1 Inner Pack: 1
Unavailable
The quantity entered must be a multiple of 1 – for example, 1, 2, 3, and so on.
Looking for compatible parts?
How to get it:
  • Pick Up   Not Available
    0  in  Hilliard, OH
  • Shipping Not Available
    Not available at this time

Product Details

Product Details

  • Requires Certification

Specifications

Collection:
768A Series
Ignitor Type:
Hot Surface
Length:
15-1/2 in
Material:
Silicon Nitride
UPC:
786710502125
Volts:
102/132V