DESCRIPTION

  • Easy installation with slotted mounting holes
  • Element length: 8"
  • Fan and limit control regulates fan or blower operation and acts as high limit safety control
  • Fan range of 50° F to 265° F, limit range of 100° F to 300° F
  • Features long terminal screws and summer fan switch for ventilation without changing control settings
  • Individual pointers on the dial for fan cut-in and cut-out settings

White Rodgers 8100 - 300 Degree Fan/Limit Control

W5D5190

Height:

4-3/10 in

SPECIFICATIONS

Depth
1-3/5 in
Height
4-3/10 in
Length
2-9/10 in
Volts
24/120/240V
Width
2-9/10 in

Starting at
$221.8
EACH
  • QUANTITY