DESCRIPTION

  • Adjustable fan control allows you to set the temperature set point to match your specific needs
  • Close on rise fan control
  • Quick connect, 1/4" terminals are standard
  • Replaces the majority of fixed disc thermostats now on heating equipment and various appliances
  • Temperature range: 90° F to 130° F, 32° C to 54° C

White Rodgers Adjustable Snap Disc Fan Contro, Temperature Range 90-130

W3F051

Volts:

120V

SPECIFICATIONS

Depth
1 in
Height
1-1/2 in
Length
1-3/4 in
Volts
120V, 240V
Width
1-3/4 in

Starting at
$31.22
EACH
  • QUANTITY